missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Stabilwax™-DB Capillary Columns
Application-specific columns that do not require priming; for underivatized amines and other basic compounds including alkylamines, diamines, triamines, nitrogen-containing heterocyclics
Supplier: Restek™ RK10855
Description
- Designed specifically to reduce adsorption and improve response of basic compounds such as alkylamines, diamines, triamines, and nitro-containing heterocycles
- Crossbond™ Carbowax™ technology provides low bleed, increased column life, and solvent rinsability
- Eliminate need for derivatization
- No column priming required
- Tested with a modified Grob test mixture that includes amine compounds
- Include individual test chromatograph
Specifications
| 0.53 mm | |
| Stabilwax™-DB | |
| Triamines Analysis, Alkylamines, Diamines, Triamines, Nitrogen Containing Heterocyclics Analysis | |
| 40°C to 210/220°C | |
| 30 m | |
| Polar |
| Amines and other basic compound | |
| 220°C | |
| 1 μm | |
| 1 μm | |
| Stainless Steel | |
| Fused Silica |