missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Stabilwax™-DB Capillary Columns
Description
- Designed specifically to reduce adsorption and improve response of basic compounds such as alkylamines, diamines, triamines, and nitro-containing heterocycles
- Crossbond™ Carbowax™ technology provides low bleed, increased column life, and solvent rinsability
- Eliminate need for derivatization
- No column priming required
- Tested with a modified Grob test mixture that includes amine compounds
- Include individual test chromatograph
Specifications
Specifications
| For Use With (Application) | Triamines Analysis, Alkylamines, Diamines, Triamines, Nitrogen Containing Heterocyclics Analysis |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Polarity | Polar |
| Coating | Fused Silica |
| USP Type | G16 |
| Stationary Phase | Stabilwax™-DB |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.25 mm |
| Show More |