missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Stabilwax™ Capillary Columns

Catalog No. 06709151
Encompass
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Particle Size:
0.25 μm
0.5 μm
1 μm
2 μm
Includes:
10m Integra guard column
5m Integra guard column
5m ntegra guard column
Not Applicable
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Particle Size Includes
06709151 0.53 mm 2 μm 5m Integra guard column
06709026 0.25 mm 0.25 μm 5m Integra guard column
06709031 0.32 mm 0.25 μm 5m ntegra guard column
06709063 0.25 mm 0.5 μm Not Applicable
06709114 0.53 mm 1 μm 10m Integra guard column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06709151 Supplier Restek™ Supplier No. RK 10670 126

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Long column lifetime, even when programming repeatedly up to 260°C (500°F)

  • Fused silica
  • Polar phase; Crossbond™ polyethylene glycol
  • Rugged enough to withstand repeated water injections
  • Lowest-bleed PEG column on the market; long column lifetimes
  • Produces polar compound retention times that do not shift
  • Temperature range: 40°C to 260°C (104°F to 500°F)
  • Equivalent to USP G14, G15, G16, G20 and G39 phases

Applications:

Used for a wide range of compounds and matrices including: FAMEs, flavor compounds, essential oils, solvents, aromatics (including xylene isomers), acrolein/acrylonitrile (EPA 603) and oxygenated compounds. Also used for purity testing of chemicals and analyzing impurities in water matrices and alcoholic beverages.

Specifications

For Use With (Application) Essential Oils Analysis, Flavor Compounds Analysis, Essential Oils, Solvents Analysis, Xylene Isomers Analysis
Particle Size 2 μm
Film Thickness 2 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Polar
Coating Fused Silica
Includes 5m Integra guard column
USP Type G14, G15, G16, G20, G39
Stationary Phase Stabilwax™
Diameter (Metric) Inner 0.53 mm
Functionality/Interaction Type Carbowax Polymer
Temperature Range (Metric) 40°C to 220/230°C
Show More Show Less