missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rxi™5Sil MS Capillary Columns, I.D. 0.25 mm

Catalog No. 06802946
Encompass
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Film Thickness
06802946 30 m 1 μm
06802934 15 m 0.1 μm
06802920 15 m 0.25 μm
06802940 15 m 0.5 μm
06802926 60 m 1 μm
06802922 30 m 0.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06802946 Supplier Restek™ Supplier No. RK 13653

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Exceptionally inert columns for GC/MS and trace level analyses

  • Low bleed at high temperatures for high sensitivity and low detection levels
  • Excellent inertness for acidic and basic compounds
  • Engineered for column-to-column reproducibility
  • Crossbound selectivity close to 5% diphenyl/95% dimethyl polysiloxane
  • Integra-Guard™ integrates guard column functionality into contiguous tubing with GC column

Specifications

For Use With (Application) Organophosphorous Pesticides Analysis, Polycyclic Aromatic Compounds, Chlorinated Hydrocarbons, Phthalates, Phenols, Amines, Organochlorine Pesticides, Organophosphorous Pesticides, Drugs, Solvent Impurities Analysis, Hydrocarbon Analysis
Film Thickness 1 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Low Polarity
Coating Fused Silica
USP Type G27, G36
Stationary Phase Rxi™-5Sil MS
Type Capillary Column
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 360°C
Temperature Range (Metric) -60°C to +330/350°C
Show More Show Less