missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rxi™5Sil MS Capillary Columns, I.D. 0.25 mm
Exceptionally inert columns for GC/MS and trace level analyses
Supplier: Restek™ RK13638
Description
- Low bleed at high temperatures for high sensitivity and low detection levels
- Excellent inertness for acidic and basic compounds
- Engineered for column-to-column reproducibility
- Crossbound selectivity close to 5% diphenyl/95% dimethyl polysiloxane
- Integra-Guard™ integrates guard column functionality into contiguous tubing with GC column
Specifications
| 0.25 mm | |
| Organochlorine Pesticides Analysis, Hydrocarbon Analysis, Polycyclic Aromatic Compounds, Chlorinated Hydrocarbons, Phenols, Phenols, Organochlorine Pesticides, Organochlorine Pesticides, Drugs, Drugs, Solvent Impurities Analysis | |
| -60°C to +330/350°C | |
| 30 m | |
| Low polar |
| Rxi™-5Sil MS | |
| 0.5 μm | |
| 0.5 μm | |
| Fused Silica | |
| Fused Silica |