missing translation for 'onlineSavingsMsg'
Learn More

Restek™ RTX™-Volatiles Capillary Columns: I.D. 0.32mm

Catalog No. 06709238
Encompass
Change view
Click to view available options
Length (Metric):
30 m
60 m
Includes:
Not Applicable
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Includes
06709238 30 m Not Applicable
06709250 60 m Not Applicable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06709238 Supplier Restek™ Supplier No. RK 10901
Only null left

Application-specific columns for volatile organic pollutants

  • RTX-Volatile columns were the first columns designed specifically for analyses of the 34 volatile organic pollutants listed in U.S. EPA methods 601, 602, and 624
    • Quantify all compounds listed in the accompanying methods using a mass spectrometer or a PID in tandem with an ELCD
    • Stationary phase: Diphenyl/dimethyl polysiloxane
    • Thermal stability up to 280°C
    • Coating: Fused silica
    • Low bleed

    Applications:

    Use with volatile pollutants

Specifications

Stationary Phase Rtx™-Volatiles
Diameter (Metric) Inner 0.32 mm
Max. Temperature 350°C
For Use With (Application) Volatile Organic Pollutants Analysis
Particle Size 1.5 μm
Temperature Range -20°C to +270/280°C
Film Thickness 1.5 μm
Length (Metric) 30 m
Material Stainless Steel
Coating Fused Silica
Includes Not Applicable
Show More Show Less