missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-CLPesticides2 Capillary Columns
Application-specific columns for organochlorine pesticides and herbicides
Supplier: Restek™ RK11340
Description
- Specially designed to overcome the coelutions and analyte breakdown typically encountered in chlorinated pesticide analyses for EPA Methods 8081, 608, and CLP
- Ideal for high sensitivity GC-ECD or GC-MS analyses
- Baseline separations in less than 10 minutes
- Low bleed
- Stable from 320°C to 340°C
- Analyze EPA Method 8081B, 8082A, 8151A, 504.1, 515, 508.1, and 552.2 compounds without time-consuming column changes
Specifications
| 0.53 mm | |
| 350°C | |
| -60°C to +320°C | |
| 30 m | |
| Fused Silica |
| Rtx™-CLPII | |
| Organochlorine Pesticides Analysis, Organochlorine Pesticides, Herbicides Analysis | |
| 0.42 μm | |
| Stainless Steel | |
| Ea. |