missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-5MS Capillary Columns
Developed specifically for GC/MS.
Supplier: Restek™ RK12640
Description
- Nonpolar; 5% diphenyl/95% dimethyl polysiloxane
- Exceptionally low bleed at high temperatures
- Undergo rigorous QA testing to ensure they exceed the requirements of even the most sensitive MS
Pesticides, PCBs, Aromatic hydrocarbons, Environmental samples, Essential oils
Specifications
| 0.53 mm | |
| Rtx™-5 MS | |
| Hydrocarbon Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis | |
| -60°C to +320/340°C | |
| 30 m | |
| Low polar |
| G27, G36 | |
| 350°C | |
| 0.5 μm | |
| 0.5 μm | |
| Stainless Steel | |
| Fused Silica |