missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-1 Capillary Columns
Similar in polarity to DB-1 and HP-1
Supplier: Restek™ RK10154
Description
- Nonpolar; coated with crossbonded polydimethylsiloxane (100% dimethylpolysiloxane)
- Manufactured from high-quality fused silica tubing
- Surrounded by a rugged stainless-steel cage
- Excellent thermal stability for low bleed at high temperatures
Solvents, Petroleum products, Pharmaceuticals, Waxes, Fuel oils
Specifications
| 0.32 mm | |
| Rtx™-1 | |
| Hydrocarbons Analysis, Pesticide Analysis, Oxygenates Analysis, Drugs of Abuse, Simulated Distillation, Natural Gas Odorants Analysis, Gases Analysis, Essential Oils, Sulfur Compounds Analysis, Semivolatiles Analysis, Hydrocarbons, Semivolatiles Analysis | |
| -60°C to +320/340°C | |
| 30 m | |
| Non polar | |
| 1/Pk. |
| G1, G2, G38 | |
| 350°C | |
| 1 μm | |
| 1 μm | |
| Stainless Steel | |
| Fused Silica |