missing translation for 'onlineSavingsMsg'
Learn More

Restek™ RT-TCEP Capillary Columns

Catalog No. p-3208147
Encompass
Change view
Click to view available options
Length (Metric):
30 m
60 m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06709326 60 m
06709325 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06709326 Supplier Restek™ Supplier No. RK 10999

General-purpose columns, ideal for aromatics and oxygenate in gasoline

  • Highly polar phase; 1,2,3-tris[2-cyanoethoxy]propane-not bonded
  • Ideal for aromatics and oxygenate in gasoline
  • Temperature Range: 0° to 135° C

Specifications

For Use With (Application) Gas Chromatography (GC), Oxygenates Analysis
Particle Size 0.4 μm
Film Thickness 0.4 μm
Length (Metric) 60 m
Material Silica
Packing Material Rt™-TCEP
Polarity High polar
Coating Fused Silica
Includes Not Applicable
Stationary Phase 1, 2, 3-tris[2-cyanoethoxy]propane
Diameter (Metric) Inner 0.25 mm
Temperature Range (Metric) 0°C to 135°C
Show More Show Less