missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rt™-BDEXsm Chiral Capillary Columns

Catalog No. 06710002
Encompass
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
06710002 0.25 mm
06710001 0.32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06710002 Supplier Restek™ Supplier No. RK 13105

missing translation for 'validMainframeMsg'

2,3-di-O-methyl-6-O-tert-butyl dimethylsilyl beta cyclodextrin added into 14% cyanopropylphenyl/86% dimethyl polysiloxane

  • Length: 30m
  • Particle size: 0.25++m

Good for use with most chiral compounds in essential oils

Specifications

For Use With (Application) Gas Chromatography (GC), Pharmaceutical Industry Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Cyclodextrin
Packing Material Rt™-betaDEXsm
Coating Fused Silica
Stationary Phase 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane
Diameter (Metric) Inner 0.25 mm
Temperature Range (Metric) 40°C to 230°C