missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rt™-BDEXse Chiral Capillary Columns

Catalog No. 06710003
Encompass
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
06710003 0.32 mm
06710004 0.25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06710003 Supplier Restek™ Supplier No. RK 13106

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fused silica columns provide better resolution for limonene, linalool, linalyl acetate, ethyl-2-methylbutyrate, 2,3-butane diol, and styrene oxides.

  • 2,3-di-O-ethyl-6-O-tert-butyl dimethylsilyl beta cyclodextrin added into 14% cyanopropylphenyl/86% dimethyl polysiloxane phase
  • Maximum temperature: 230°C (446°F)
  • Length: 30m
  • Particle size: 0.25μm

Order Info

Custom lengths and film thicknesses available.

Specifications

For Use With (Application) Gas Chromatography (GC), Pharmaceutical Industry Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Cyclodextrin
Packing Material Rt™-betaDEXse
Coating Fused Silica
Stationary Phase 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane
Diameter (Metric) Inner 0.32 mm
Temperature Range (Metric) 40°C to 230°C