missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Replacement Orifices
Description
- Available in stainless-steel or Siltek-treated material
Specifications
Specifications
| Flow Rate | 2 to 4 cc/min. |
| Material | Siltek Treated |
| Size (English) | 0.0012 in. |
| Size (Metric) | 0.003 cm |
| Type | Replacement Orifice |