missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Presents SGE Standard Microliter Volume Syringes DFS Item

Available with cemented needles or removable needles.

Supplier:  Restek™ RK24710

 View more versions of this product

Catalog No. 06712405

Only null left
Explore available promotions

Description

Description

  • Economical
  • Needle Point Style: 2
  • Needle Length: 50 mm
Specifications

Specifications

PTFE (Tip)
0.01 in.
0.02 in.
2 in.
50 mm
250F
Ea.
50 mm
Fixed
25 G
0.26 mm
0.51 mm
1.9 in.
SGE Manual Microliter Syringe
2
250 μL
2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions