missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Presents SGE Gas-Tight Syringes Fitted with Removable Needle Valve
Ideal for sample storage and transportation.
$499.25 - $701.70
Specifications
| Needle Gauge | 23 G |
|---|---|
| Diameter (English) Inner Needle | 0.0132 in. |
| Diameter (Metric) Inner Needle | 0.34 mm |
| Diameter (English) Outer Needle | 0.025 in. |
| Diameter (Metric) Outer Needle | 0.64 mm |
| Catalog Number | Mfr. No. | Volume (Metric) | Model | Price | Qty | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Model | Price | Qty | ||||
06712540
|
Restek™
RK24881 |
100 μL | 100R-V-GT |
Each for $566.47
|
|
||||
06712541
|
Restek™
RK24882 |
250 μL | 250R-V-GT |
Each for $634.89
|
|
||||
06712542
|
Restek™
RK24883 |
500 μL | 500R-V-GT |
Each for $499.25
|
|
||||
06712543
|
Restek™
RK24884 |
1 mL | 1MDR-V-GT |
Each for $701.70
|
|
||||
06712544
|
Restek™
RK24885 |
2.5 mL | 2.5MDR-V-GT |
Each for $666.87
|
|
||||
06719049
|
Restek™
RK24880 |
50 μL | 50R-V-GT |
Pack of 5 Each for $539.62
|
|
||||
Description
- Syringe fitted with removable needle and valve
- Push-pull shut-off valve
Specifications
| 23 G | |
| 0.34 mm | |
| 0.64 mm | |
| Shut-off valves | |
| Ea. |
| 0.0132 in. | |
| 0.025 in. | |
| For sample storage and transportation. | |
| SGE Gas-Tight Syringe Fitted with Removable Needle Valve | |
| Removable |