missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Presents SGE Gas-Tight Syringes Fitted with Removable Needle Valve
Description
- Syringe fitted with removable needle and valve
- Push-pull shut-off valve
Specifications
Specifications
| Needle Gauge | 23 G |
| Diameter (English) Inner Needle | 0.0132 in. |
| Diameter (Metric) Inner Needle | 0.34 mm |
| Diameter (English) Outer Needle | 0.025 in. |
| Diameter (Metric) Outer Needle | 0.64 mm |
| For Use With (Application) | For sample storage and transportation. |
| Includes | Shut-off valves |
| Product Type | SGE Gas-Tight Syringe Fitted with Removable Needle Valve |
| Model | 50R-V-GT |
| Quantity | Ea. |
| Show More |