missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Presents Hamilton Standard Microliter Volume Syringes: Needle: LTN

Catalog No. 06712375
Encompass
Change view
Click to view available options
Volume (Metric):
5 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
06712375 5 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06712375 Supplier Restek™ Supplier No. RK 24585

Specifications

Material PTFE (Tip)
Needle Gauge 22 G
Diameter (English) Inner Needle 0.0162 in.
Diameter (Metric) Inner Needle 0.41 mm
Diameter (English) Outer Needle 0.028 in.
Diameter (Metric) Outer Needle 0.72 mm
Length (English) Needle 2 in.
Product Type Standard Microliter™ Syringe
Model 1005
Needle Point Number 2
Quantity Ea.
Volume (Metric) 5 μL
Needle Point Style Bevel
Connection Type Luer
Show More Show Less