missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Presents Hamilton Standard Microliter Syringes for Agilent 7673/7683/6850 GCs, 5 μl
For Agilent 7673, 7683, 7693A, and 6850 Autosamplers.
$277.91 - $1619.42
Specifications
| Length (English) Needle | 1.71 in. |
|---|---|
| Product Type | Hamilton Standard Microliter Syringes for Agilent Autosamplers |
| Model | 75 |
| Volume (Metric) | 5 μL |
| Length (Metric) Needle | 43.4 mm |
| Catalog Number | Mfr. No. | Needle Gauge | Connection Type | Quantity | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Needle Gauge | Connection Type | Quantity | Price | Quantity | |||
06710532
|
Restek™
RK20168 |
23s G | Autosampler Cemented | Ea. |
Each for $287.13
|
|
|||
06710534
|
Restek™
RK20172 |
23s G | Autosampler Removable | Ea. |
Each for $405.57
|
|
|||
06711476
|
Restek™
RK21223 |
23s to 26s G | Autosampler Removable | Ea. |
Each for $383.19
|
|
|||
06711475
|
Restek™
RKRK21222 |
26s G | Autosampler Removable | Ea. |
Each for $389.23
|
|
|||
06712382
|
Restek™
RK24592 |
26s G | Autosampler Cemented | Ea. |
Each for $296.42
|
|
|||
06712383
|
Restek™
RK24593 |
23s to 26s G | Autosampler Cemented | Ea. |
Each for $277.91
|
|
|||
06718481
|
Restek™
RK21230 |
26s G | Autosampler Cemented | 6 Pk. |
Pack of 6 Each for $1,465.04
|
|
|||
06718936
|
Restek™
RK24594 |
23s to 26s G | Autosampler Cemented | 6 Pk. |
Pack of 6 Each for $1,619.42
|
|
|||
Description
- Meets critical autosampler performance needs
- Needle point styles are designed to withstand multiple, rapid injections through a septum
- Needle Length: 1.71 in.
- Needle Point Style: Agilent
Specifications
| 1.71 in. | |
| 75 | |
| 43.4 mm |
| Hamilton Standard Microliter Syringes for Agilent Autosamplers | |
| 5 μL | |
| Agilent 7673, 7683, 7693A and 6850 Autosamplers |