missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Presents Hamilton PTFE Fluorocarbon Resin-Tip, Gas-Tight Syringes: Needle: LTN
Description
- High accuracy of dispensed volumes
- Interchangeable barrels, plungers, and tips extend performance and increase cost-effectiveness
- Needle Gauge: 22
- Needle Length: 51mm (2 in.)
- Needle Point Style: 2
Specifications
Specifications
| Material | PTFE (Tip) |
| Needle Gauge | 22 G |
| Diameter (English) Inner Needle | 0.0162 in. |
| Diameter (Metric) Inner Needle | 0.41 mm |
| Diameter (English) Outer Needle | 0.028 in. |
| Diameter (Metric) Outer Needle | 0.72 mm |
| For Use With (Application) | Suitable for gases or liquids for maximum inertness |
| Length (English) Needle | 2 in. |
| Product Type | Hamilton PTFE Tip, Gas-Tight Syringes |
| Model | 1001 |
| Show More |