missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Presents Hamilton Gas-Tight Syringes for Rheodyne and Valco Valves

Catalog No. 06711498
Encompass
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Needle Gauge:
22s G
26s G
Diameter (English) Inner Needle:
0.005 in.
0.006 in.
Diameter (English) Outer Needle:
0.019 in.
0.028 in.
Model:
1701
1702
1705
1710
1725
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Diameter (English) Inner Needle Diameter (English) Outer Needle Model
06711498 22s G 0.006 in. 0.028 in. 1710
06711495 26s G 0.005 in. 0.019 in. 1701
06711497 22s G 0.006 in. 0.028 in. 1705
06711499 22s G 0.006 in. 0.028 in. 1725
06711496 22s G 0.006 in. 0.028 in. 1702
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 missing translation for 'options'
Catalog No. 06711498 missing translation for 'mfr' Restek™ missing translation for 'supplierNo' RK 21263

For Rheodyne and Valco Valves.

  • PTFE-tipped plungers
  • Removable needles
  • Replaceable syringe barrels, plungers, and plunger tips
  • Needle Length: 51mm (2 in.)
  • Needle Point Style: 3

Specifications

Material PTFE (Tip)
Needle Gauge 22s G
Diameter (English) Inner Needle 0.006 in.
Diameter (Metric) Inner Needle 0.15 mm
Diameter (English) Outer Needle 0.028 in.
Diameter (Metric) Outer Needle 0.72 mm
Length (English) Needle 2 in.
Product Type Hamilton Gas-Tight Syringe
Model 1710
Needle Point Number 3
Quantity Ea.
Volume (Metric) 100 μL
Length (Metric) Needle 50 mm
Needle Point Style 3
For Use With (Equipment) Rheodyne and Valco Valves
Connection Type Removable
Show More Show Less