missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Pinnacle DB C18 Guard Cartridges, 5 μm

Catalog No. 06728321
Encompass
Change view
Click to view available options
Diameter (Metric) Inner:
4 mm
10 mm
Length (Metric):
10 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Length (Metric)
06728321 10 mm 10 mm
06728320 4 mm 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06728321 Supplier Restek™ Supplier No. RK 941450212

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Protects and extends column lifetime.

  • Particle Size: 5 μm, spherical
  • Pore size: 140 angstrom

Specifications

Carbon Load 11%
Quantity 3 Pack
pH 2.5 to 8
Particle Size 5 μm
Length (Metric) 10 mm
Pore Size 140Å
Diameter (Metric) Inner 10 mm
For Use With (Equipment) Vydac™ HPLC Column
Stationary Phase C18
Temperature (Metric) Maximum 80°C
Packing Material Silica
Phase Monomeric
Particle Shape Spherical
Endcapped Yes
USP Type L1
Show More Show Less