missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Pinnacle™ DB Columns with C18 Column Packing, 1.9μm
Highly base-deactivated spherical silica
Supplier: Restek™ RK9414212
Description
- Hydrophobic C18 phase suitable for analyses of a wide range of compounds, from highly acidic to slightly basic
- Carbon load: 11%
- Endcapped
- Max. Temp.: 80C
- USP type: L1
Specifications
| Analytical Column | |
| 1.9 μm | |
| Analysis of a Wide Range of Compounds, From Acidic Through Slightly Basic | |
| Monomeric C18 | |
| Spherical | |
| 2.5 to 8 | |
| 5 g | |
| L1 | |
| Silica | |
| Reversed Phase | |
| Reversed Phase | |
| Column |
| 2.1 mm | |
| 0.55 mL/min | |
| 100 mm | |
| 4000 psi (275 bar) | |
| 1.9 μm | |
| 140 Å | |
| 80°C | |
| C18 | |
| 11% | |
| Yes | |
| Stainless Steel | |
| UHPLC |