missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Pinnacle™ DB Columns with C18 Column Packing, 1.9μm DFS Item

Highly base-deactivated spherical silica

Supplier:  Restek™ RK9414252

 View more versions of this product

Catalog No. 06-722-060


Only null left
Explore available promotions

Description

Description

  • Hydrophobic C18 phase suitable for analyses of a wide range of compounds, from highly acidic to slightly basic

  • Carbon load: 11%
  • Endcapped
  • Max. Temp.: 80C
  • USP type: L1

Specifications

Specifications

Analytical Column
1.9 μm
Analysis of a Wide Range of Compounds, From Acidic Through Slightly Basic
Monomeric C18
Spherical
2.5 to 8
5 g
L1
Silica
Reversed Phase
Reversed Phase
Column
2.1 mm
0.55 mL/min
50 mm
4000 psi (275 bar)
1.9 μm
140 Å
80°C
C18
11%
Yes
Stainless Steel
UHPLC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions