missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Graduated Safety-Coated Bottles
Description
Available as 1 L or 2 L bottles
Specifications
Specifications
| Includes | Solid cap |
| Material | Glass |
| Thread Size | GL-45 |
| Volume (Metric) | 1 L |
| For Use With (Application) | Mobile phase management |
| Type | Graduated Bottle |
| Color | Clear |