missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ MXT-200 Silcosteel Capillary Columns, 40m and Longer
Mid-polarity phase, Crossbond™ trifluoropropylmethyl polysiloxane
Supplier: Restek™ RK75085
Description
- Equivalent to USP G6 phase
- Silcosteel stainless steel
Specifications
| 0.53 mm | |
| Solute stationary phase interaction | |
| 445°C | |
| 3 μm | |
| 3 μm | |
| Stainless Steel | |
| Siltek™ |
| G6 | |
| Mxt™-200 | |
| Freon™ Fluorocarbons Analysis, Freon™ Fluorocarbons, Alcohol Analysis, Ketones, Silanes, Glycols Analysis | |
| -20°C to +260/360°C | |
| 30 m | |
| Mid polar | |
| Not Applicable |