missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Allure™ HPLC Columns with PFP Propyl Column Packing, 5um Particle Size
Pentafluorophenyl is an excellent phase for separating nucleosides, nucleotides, purines, pyrimidines, halogenated compounds, β-blockers, and tricyclic antidepressants
Supplier: Restek™ RK9169575
Description
- Developed for maximum retention during LC/MS applications
- High retention, large surface area
- PFP Propyl Columns feature a pentafluorophenyl phase with a propyl spacer
- 60Å pore size
- Fully endcapped
Specifications
| Fluorophenyl Propyl | |
| 5 μm | |
| LC/MS and ELSD | |
| 250 mm | |
| Spherical | |
| 2.5 to 8 | |
| 80°C | |
| PFP Propyl | |
| 17% | |
| Yes | |
| Column |
| 4.6 mm | |
| 1 mL/min | |
| Pi-pi, electrostatic/dipole | |
| Pentafluorophenyl Propyl | |
| 5 μm | |
| 60 Å | |
| L43 | |
| Type B Silica | |
| Specialty/Application Specific | |
| Stainless Steel |