missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Allure™ Guard Columns
Specifications
Specifications
| Carbon Load | 17% |
| pH | 2.5 to 7.5 |
| Particle Size | 5 μm |
| Length (Metric) | 10 mm |
| Pore Size | 60Å |
| Type | Guard Cartridge |
| Diameter (Metric) Inner | 4 mm |
| Flow Rate | 1.5 mL/min. |
| Stationary Phase | PFP |
| Temperature (Metric) Maximum | 80°C |
| Show More |