missing translation for 'onlineSavingsMsg'
Learn More

Cytiva RESOURCE™ and SOURCE™ 15 and 5RPC columns

Catalog No. 45002021
Change view
Click to view available options
Volume (Metric):
1.7 mL
10 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
45002021 10 mL
45002022 1.7 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45002021 Supplier Cytiva Supplier No. WHT17072720
Only null left

High Performance Reversed Phase Chromatography

Ideally suited for difficult preparative separations at all scales

  • High resolution separations in minutes
  • High performance at low back pressures
  • High capacity at high flow rates
  • Wide pH stability range
  • Excellent scalability
  • Reproducible quality

Specifications

Ligand Type Matrix surface
Particle Shape Monosized
Particle Size 15 μm
pH 1 to 12
Quantity 10 mL
Volume (Metric) 10 mL
Packing Material Polystyrene/Divinyl Benzene
Endcapped No
Type Reversed Phase Column