missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Research™ Plus Multichannel Multi-Pack PROMO
Boost 96-well throughput with Research™ Plus multichannel bundles: get 3 ultralight, fully autoclavable pipettes (10, 100, 300 μL) in 8- or 12-channel formats. Spring-loaded tip cones and PhysioCare™ ergonomics deliver fast, fatigue-free precision.
$3788.25 - $4394.07
Specifications
| Accuracy | ±8% at 0.5 μL, ±2.5% at 1 μL, ±1.5% at 5 μL, ±1% at 10 μL |
|---|---|
| Autoclavable | Autoclavable |
| Color | Medium Gray |
| Type | Mechanical Pipette |
| Volume (Metric) | 10, 100, 300 μL |
| Catalog Number | Mfr. No. | Number of Channels | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Number of Channels | Price | Quantity | |||||
|
13690047PM
|
Eppendorf™
2231001176 |
8 |
Each for $3,788.25
|
|
|||||
|
13690050PM
|
Eppendorf™
2231001177 |
12 |
Each for $4,394.07
|
|
|||||
Description
Eppendorf Research™ Plus 8-Channel (10 μL, 100 μL, 300 μL) Pipettes Promotion Includes:
- 3 x Research™ Plus 8-channel pipettes (10 μL, 100 μL, 300 μL)
Eppendorf Research™ Plus 12-Channel (10 μL, 100 μL, 300 μL) Pipettes Promotion Includes:
- 3 x Research™ Plus 12-channel pipettes (10 μL, 100 μL, 300 μL)
Eppendorf Research™ Plus Pipette Features:
- Volume adjustment feature allows desired volume to be reached in few quick turns
- Control button and ejector's low operating force are positioned for ergonomics
- 4-digit, magnifying-shape volume display
- Calibration display and adjustment opening for specific liquids and volumes
- Uses renowned PhysioCare Concept™ thus reduces strain on hand and arm during pipetting, maintains balance, minimal user exertion
- Quick lock makes lower part particularly easy to remove and service (not available for 5 and 10 mL pipettes)
- Spring loaded tip cone promotes tight fit to tip (not available for 5 and 10 mL pipettes)
- Has ability to be autoclaved without disassembling
Specifications
| ±8% at 0.5 μL, ±2.5% at 1 μL, ±1.5% at 5 μL, ±1% at 10 μL | |
| Medium Gray | |
| 10, 100, 300 μL | |
| Ergonomic |
| Autoclavable | |
| Mechanical Pipette | |
| 4 Digits |