missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Research™ Plus Multichannel Multi-Pack PROMO

Boost 96-well throughput with Research™ Plus multichannel bundles: get 3 ultralight, fully autoclavable pipettes (10, 100, 300 μL) in 8- or 12-channel formats. Spring-loaded tip cones and PhysioCare™ ergonomics deliver fast, fatigue-free precision.

Supplier:  Eppendorf™ 2231001177

 View more versions of this product

Catalog No. 13690050PM


Only null left
Explore available promotions

Description

Description

Eppendorf Research™ Plus 8-Channel (10 μL, 100 μL, 300 μL) Pipettes Promotion Includes:

  • 3 x Research™ Plus 8-channel pipettes (10 μL, 100 μL, 300 μL)

Eppendorf Research™ Plus 12-Channel (10 μL, 100 μL, 300 μL) Pipettes Promotion Includes:

  • 3 x Research™ Plus 12-channel pipettes (10 μL, 100 μL, 300 μL)

Eppendorf Research™ Plus Pipette Features:

  • Volume adjustment feature allows desired volume to be reached in few quick turns
  • Control button and ejector's low operating force are positioned for ergonomics
  • 4-digit, magnifying-shape volume display
  • Calibration display and adjustment opening for specific liquids and volumes
  • Uses renowned PhysioCare Concept™ thus reduces strain on hand and arm during pipetting, maintains balance, minimal user exertion
  • Quick lock makes lower part particularly easy to remove and service (not available for 5 and 10 mL pipettes)
  • Spring loaded tip cone promotes tight fit to tip (not available for 5 and 10 mL pipettes)
  • Has ability to be autoclaved without disassembling
Specifications

Specifications

±8% at 0.5 μL, ±2.5% at 1 μL, ±1.5% at 5 μL, ±1% at 10 μL
Medium Gray
Mechanical Pipette
4 Digits
0.5, 1, 5, 10 μL
Autoclavable
12
10, 100, 300 μL
Ergonomic
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions