missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Reflectoquant™ Peroxide Test Strips
For determination of inorganic peroxides in aqueous solutions
$141.40 - $155.79
Specifications
| For Use With (Application) | For food and water analysis |
|---|---|
| Storage Requirements | 2°C to 8°C |
| Catalog Number | Mfr. No. | Range | Type | No. of Tests | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Range | Type | No. of Tests | Price | Quantity & Availability | |||
|
M1169740001
|
MilliporeSigma™
1.16974.0001 |
0.2 to 20mg/L | Test Strip | 50 |
Each for $141.40
|
|
|||
|
M1167310001
|
MilliporeSigma™
1.16731.0001 |
100 to 1000mg/L | Test Strip | 50 |
Each for $155.79
|
|
|||
Description
- Enzymatic reaction method ideal for screening
- Barcode calibration for reliable, quantitative results
- Low analysis costs
Reclose the tube containing the test strips immediately after use.
For food and water analysis
Specifications
| For food and water analysis | |
| 2°C to 8°C |