Learn More
Contec™ ReFIBE™ Wipes

Contec™ ReFIBE™ Wipes are made from 100% recycled plastic bottles, making them a sustainable single-use option for critical manufacturers in the Life Sciences, Pharmaceutical, Medical Device, and Semi-Conductor industries.
$958.70 - $1,864.69
Specifications
| Product Type | Cleanroom Wiper |
|---|---|
| Material | Recycled Polyester |
| Autoclavable | Not Autoclavable |
| Basis Weight | 124 gsm |
| Color | White |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Sterility | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Sterility | Price | Quantity & Availability | ||||
19161011
![]() |
Contec™
RFHS99 |
23 x 23 cm (9 x 9 in.) | Non-sterile |
Case of 12 Each for $1,567.73
|
|
||||
19161009
![]() |
Contec™
RFHS1212 |
30 x 30 cm (12 x 12 in.) | Non-sterile |
Case of 750 Each for $958.70
|
|
||||
19185501
![]() |
Contec™
RFHS1212IR |
30 x 30 cm (12 x 12 in.) | Sterile |
Case for $1,864.69
|
|
||||
19185500
![]() |
Contec™
RFHS99IR |
23 x 23 cm (9 x 9 in.) | Sterile |
Case for $1,570.30
|
|
||||
Description
The revolutionary recycling process converts post-consumer plastic to 100% continuous filament polyester, the same substrate used in many of Contec™'s standard polyester wipes and mops.
As synthetic polyester, ReFIBE™ wipes are exceptionally clean and are compatible with a wide range of cleanroom solutions and disinfectants. Like Contec™'s standard polyester wipes, ReFIBE™ is laundered and packaged in an ISO 4 cleanroom. Low in releasable particles and fibers, ReFIBE™ wipes can be used in place of traditional polyester to incorporate sustainability without compromising quality or performance. Available in 9 x 9 in. and 12 x 12 in. sizes.
How is a wipe made from recycled materials?
- Post consumer bottles are collected
- Bottles are chopped into flake and cleaned
- Bottle flake is melted, filtered and formed into chip
- Chip is melted and made into yarn
- Yarn is knitted into ReFIBE™ Wipes
ReFibe™ Wipe Data:
- 2.72 Particles (x10/wipe)
- 0.15 Fibers (x10/wipe)
- 0.01 g/wipe (Non-Volatile Residue)
- 275 mL/wipe (Sorbency)
- 1 s (Sorbency Rate)
Specifications
| Cleanroom Wiper | |
| Not Autoclavable | |
| White | |
| Laser cut |
| Recycled Polyester | |
| 124 gsm | |
| Single-use | |
| 1-ply |