Learn More
Contec™ ReFIBE™ Wipes

Description
The revolutionary recycling process converts post-consumer plastic to 100% continuous filament polyester, the same substrate used in many of Contec™'s standard polyester wipes and mops.
As synthetic polyester, ReFIBE™ wipes are exceptionally clean and are compatible with a wide range of cleanroom solutions and disinfectants. Like Contec™'s standard polyester wipes, ReFIBE™ is laundered and packaged in an ISO 4 cleanroom. Low in releasable particles and fibers, ReFIBE™ wipes can be used in place of traditional polyester to incorporate sustainability without compromising quality or performance. Available in 9 x 9 in. and 12 x 12 in. sizes.
How is a wipe made from recycled materials?
- Post consumer bottles are collected
- Bottles are chopped into flake and cleaned
- Bottle flake is melted, filtered and formed into chip
- Chip is melted and made into yarn
- Yarn is knitted into ReFIBE™ Wipes
ReFibe™ Wipe Data:
- 2.72 Particles (x10/wipe)
- 0.15 Fibers (x10/wipe)
- 0.01 g/wipe (Non-Volatile Residue)
- 275 mL/wipe (Sorbency)
- 1 s (Sorbency Rate)
Specifications
Specifications
| Product Type | Cleanroom Wiper |
| Length (English) | 12 in. |
| Length (Metric) | 30 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30 cm |
| Material | Recycled Polyester |
| Autoclavable | Not Autoclavable |
| Basis Weight | 124 gsm |
| Color | White |
| Disposable | Single-use |
| Show More |