missing translation for 'onlineSavingsMsg'
Learn More

Contec™ ReFIBE™ Wipes
GREENER_CHOICE

Catalog No. 19185501
Change view
Click to view available options
Dimensions (L x W):
23 x 23 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
Sterility:
Non-sterile
Sterile
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Sterility
19185501 30 x 30 cm (12 x 12 in.) Sterile
19161011 23 x 23 cm (9 x 9 in.) Non-sterile
19161009 30 x 30 cm (12 x 12 in.) Non-sterile
19185500 23 x 23 cm (9 x 9 in.) Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19185501 Supplier Contec™ Supplier No. RFHS1212IR
Only null left

Contec™ ReFIBE™ Wipes are made from 100% recycled plastic bottles, making them a sustainable single-use option for critical manufacturers in the Life Sciences, Pharmaceutical, Medical Device, and Semi-Conductor industries.

The revolutionary recycling process converts post-consumer plastic to 100% continuous filament polyester, the same substrate used in many of Contec™'s standard polyester wipes and mops.

As synthetic polyester, ReFIBE™ wipes are exceptionally clean and are compatible with a wide range of cleanroom solutions and disinfectants. Like Contec™'s standard polyester wipes, ReFIBE™ is laundered and packaged in an ISO 4 cleanroom. Low in releasable particles and fibers, ReFIBE™ wipes can be used in place of traditional polyester to incorporate sustainability without compromising quality or performance. Available in 9 x 9 in. and 12 x 12 in. sizes.

How is a wipe made from recycled materials?

  • Post consumer bottles are collected
  • Bottles are chopped into flake and cleaned
  • Bottle flake is melted, filtered and formed into chip
  • Chip is melted and made into yarn
  • Yarn is knitted into ReFIBE™ Wipes

ReFibe™ Wipe Data:

  • 2.72 Particles (x10/wipe)
  • 0.15 Fibers (x10/wipe)
  • 0.01 g/wipe (Non-Volatile Residue)
  • 275 mL/wipe (Sorbency)
  • 1 s (Sorbency Rate)

Specifications

Product Type Cleanroom Wiper
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 12 in.
Width (Metric) 30 cm
Material Recycled Polyester
Autoclavable Not Autoclavable
Basis Weight 124 gsm
Color White
Disposable Single-use
Edges Laser cut
Dimensions (L x W) 30 x 30 cm (12 x 12 in.)
Ply 1-ply
Sterility Sterile
Show More Show Less