missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Red Kap™ Men's Staff Coats
Men's long sleeve staff coat features a pleated-back style for non-restricted movement, vents to increase mobility, and a sewn-on belt for an adjustable fit.
$55.44 - $110.88
Specifications
| Product Type | General Purpose Lab Coat |
|---|---|
| Gender | Men's |
| Material | Cotton, Polyester |
| Color | White |
| Closure Type | Buttons |
| Catalog Number | Mfr. No. | Size | Style | Size (English) Chest | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Style | Size (English) Chest | Price | Quantity | |||
|
19-166-251
|
Red Kap™
KT34WHRGS |
Small | Regular | 36 to 38 in. |
Each for $57.61
|
|
|||
|
19-166-252
|
Red Kap™
KT34WHRGM |
Medium | Regular | 40 to 42 in. |
Each for $57.61
|
|
|||
|
19-166-253
|
Red Kap™
KT34WHRGL |
Large | Regular | 44 to 46 in. |
Each for $55.44
|
|
|||
|
19-166-254
|
Red Kap™
KT34WHRGXL |
X-Large | Regular | 48 to 50 in. |
Each for $55.44
|
|
|||
|
19-166-255
|
Red Kap™
KT34WHRGXXL |
2X-Large | Regular | 52 to 54 in. |
Each for $55.44
|
|
|||
|
19-166-257
|
Red Kap™
KT34WHLNM |
Medium | Long | 40 to 42 in. |
Each for $110.88
|
|
|||
|
19-166-256
|
Red Kap™
KT34WHRG3XL |
3X-Large | Regular | 56 to 58 in. |
Each for $57.61
|
|
|||
|
19-166-258
|
Red Kap™
KT34WHLNL |
Large | Long | 44 to 46 in. |
Each for $110.88
|
|
|||
|
19-166-259
|
Red Kap™
KT34WHLNXL |
X-Large | Long | 48 to 50 in. |
Each for $110.88
|
|
|||
Description
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 6 oz. Fine-line Twill
- Blend: 80% Polyester/20% Combed cotton
- Finish: Wrinkle Resistant
- Closure: Four non-yellowing UV buttons
- Collar: One-piece, notched lapel
- Length: 39 in. (based on size medium - back)
- Pocket: Left exterior chest pocket, Bartacked pencil stall, Two lower exterior pockets
- Features: Non-yellowing buttons for long-lasting whiteness and professional appearance
- Requires minimum ironing thanks to a wrinkle-resistant finish
- One chest pocket and two lower pockets provide storage for tools and personal items
- Side vent openings for easy access to underneath attire
- Pleated back with sewn-on belt for a fitted, professional appearance
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Gender: Male
- Materials: Twill, Cotton/Polyester
Specifications
| General Purpose Lab Coat | |
| Cotton, Polyester | |
| Buttons | |
| Non-sterile | |
| Notched Lapel | |
| 39 in. | |
| Polyester, Combed Cotton |
| Men's | |
| White | |
| Reusable | |
| 3 | |
| Pre-cure Durable Press | |
| 99.06 cm |