missing translation for 'onlineSavingsMsg'
Learn More

Red Kap™ Men's Staff Coats

Men's long sleeve staff coat features a pleated-back style for non-restricted movement, vents to increase mobility, and a sewn-on belt for an adjustable fit.

Supplier:  Red Kap™ KT34WHRGM

 View more versions of this product

Catalog No. 19-166-252


Only null left
Explore available promotions

Description

Description

  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 6 oz. Fine-line Twill
  • Blend: 80% Polyester/20% Combed cotton
  • Finish: Wrinkle Resistant
  • Closure: Four non-yellowing UV buttons
  • Collar: One-piece, notched lapel
  • Length: 39 in. (based on size medium - back)
  • Pocket: Left exterior chest pocket, Bartacked pencil stall, Two lower exterior pockets
  • Features: Non-yellowing buttons for long-lasting whiteness and professional appearance
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • One chest pocket and two lower pockets provide storage for tools and personal items
  • Side vent openings for easy access to underneath attire
  • Pleated back with sewn-on belt for a fitted, professional appearance
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Gender: Male
  • Materials: Twill, Cotton/Polyester
Specifications

Specifications

General Purpose Lab Coat
Men's
White
Reusable
Regular
Notched Lapel
40 to 42 in.
Button Front
99.06 cm
Medium
Cotton, Polyester
Buttons
Non-sterile
3
Pre-cure Durable Press
101 to 106 cm
39 in.
Polyester, Combed Cotton
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions