missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Red Kap™ Men's Staff Coats
Men's long sleeve staff coat features a pleated-back style for non-restricted movement, vents to increase mobility, and a sewn-on belt for an adjustable fit.
Supplier: Red Kap™ KT34WHRGS
Description
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 6 oz. Fine-line Twill
- Blend: 80% Polyester/20% Combed cotton
- Finish: Wrinkle Resistant
- Closure: Four non-yellowing UV buttons
- Collar: One-piece, notched lapel
- Length: 39 in. (based on size medium - back)
- Pocket: Left exterior chest pocket, Bartacked pencil stall, Two lower exterior pockets
- Features: Non-yellowing buttons for long-lasting whiteness and professional appearance
- Requires minimum ironing thanks to a wrinkle-resistant finish
- One chest pocket and two lower pockets provide storage for tools and personal items
- Side vent openings for easy access to underneath attire
- Pleated back with sewn-on belt for a fitted, professional appearance
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Gender: Male
- Materials: Twill, Cotton/Polyester
Specifications
| General Purpose Lab Coat | |
| Men's | |
| White | |
| Reusable | |
| Regular | |
| Notched Lapel | |
| 36 to 38 in. | |
| Button Front | |
| 99.06 cm |
| Small | |
| Cotton, Polyester | |
| Buttons | |
| Non-sterile | |
| 3 | |
| Pre-cure Durable Press | |
| 91 to 96 cm | |
| 39 in. | |
| Polyester, Combed Cotton |