missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RD Plastics Patient Belonging Bag
Clear or opaque LDPE plastic bags are roomy enough to hold all of a patient's personal belongings.
$128.44 - $301.79
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| For Use With (Application) | Patient belongings |
| Material | LDPE |
| Product Type | Patient Belongings Bag |
| Catalog Number | Mfr. No. | Color | Includes | Closure Type | Dimensions (L x W) | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Includes | Closure Type | Dimensions (L x W) | Price | Quantity & Availability | ||
|
23700200
|
RD Plastics
G115 |
Clear with Blue Print | 3 in. bottom gusset | Drawstring | 20 x 20 in. |
Case of 500 Each for $245.32
|
|
||
|
23700223
|
RD Plastics
G105 |
White with Blue Print | 4 in. bottom gusset | Rigid Snap Handle | 18 x 19 in. |
Case of 200 Each for $128.44
|
|
||
|
23700221
|
RD Plastics
G106 |
White with Blue Print | 6 in. bottom gusset | Drawstring | 18.5 x 18 in. |
Case of 500 Each for $283.65
|
|
||
|
23700222
|
N/A | White with Blue Print | 3 in. bottom gusset | Drawstring | 20 x 20 in. |
Case of 500 Each for $301.79
|
|
||
Description
Plastic patient belonging bags with a choice of closures and and bottom gussets.- Nylon drawstring closure or rigid plastic snap handle
- Blue print with space for writing name and room number
- Bottom gusset for extended capacity and helps bag stay upright
Specifications
| Not Autoclavable | |
| Patient belongings | |
| LDPE | |
| Patient Belongings Bag |