missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RD Plastics Patient Belonging Bag
Clear or opaque LDPE plastic bags are roomy enough to hold all of a patient's personal belongings.
Supplier: RD Plastics G106
Description
Plastic patient belonging bags with a choice of closures and and bottom gussets.- Nylon drawstring closure or rigid plastic snap handle
- Blue print with space for writing name and room number
- Bottom gusset for extended capacity and helps bag stay upright
Chemical Identifiers
| Not Autoclavable | |
| Patient belongings | |
| LDPE | |
| Patient Belongings Bag |
Specifications
| Not Autoclavable | |
| White with Blue Print | |
| 6 in. bottom gusset | |
| 500 | |
| Patient Belongings Bag | |
| 47 cm |
| Drawstring | |
| Patient belongings | |
| LDPE | |
| 18.5 x 18 in. | |
| 8 lb. | |
| 45.72 cm |