missing translation for 'onlineSavingsMsg'
Learn More

RD Plastics Patient Belonging Bag

Catalog No. 23700222
Change view
Click to view available options
Color:
Clear with Blue Print
White with Blue Print
Includes:
3 in. bottom gusset
4 in. bottom gusset
6 in. bottom gusset
Closure Type:
Drawstring
Rigid Snap Handle
Dimensions (L x W):
18.5 x 18 in.
18 x 19 in.
20 x 20 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Includes Closure Type Dimensions (L x W)
23700222 White with Blue Print 3 in. bottom gusset Drawstring 20 x 20 in.
23700200 Clear with Blue Print 3 in. bottom gusset Drawstring 20 x 20 in.
23700223 White with Blue Print 4 in. bottom gusset Rigid Snap Handle 18 x 19 in.
23700221 White with Blue Print 6 in. bottom gusset Drawstring 18.5 x 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 23700222

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Clear or opaque LDPE plastic bags are roomy enough to hold all of a patient's personal belongings.

Plastic patient belonging bags with a choice of closures and and bottom gussets.
  • Nylon drawstring closure or rigid plastic snap handle
  • Blue print with space for writing name and room number
  • Bottom gusset for extended capacity and helps bag stay upright

Specifications

Autoclavable Not Autoclavable
Closure Type Drawstring
Color White with Blue Print
For Use With (Application) Patient belongings
Includes 3 in. bottom gusset
Material LDPE
No. per Case 500
Dimensions (L x W) 20 x 20 in.
Product Type Patient Belongings Bag
Capacity (English) 9 lb.
Length (Metric) 50.8 cm
Width (Metric) 50.8 cm
Show More Show Less