Learn More
Thermo Scientific™ RadEye™ B20 and B20-ER Multi-Purpose Survey Meters
Quickly characterize mixed surface contamination from gamma radiation, x-ray radiation, alpha radiation and beta radiation with dose rate measurement survey meters.
Supplier: Thermo Scientific™ 425068510
Description
First responders need to quickly identify mixed radioactive surface contamination in facility and field environments. Thermo Scientific™ RadEye™ B20 and B20-ER Multi-Purpose Survey Meters are simple, robust, reliable contamination and dose rate measurement tools for characterizing alpha, beta, gamma and X-ray radiation. RadEye B20 and B20-ER Multi-Purpose handheld Geiger counters provide an on-site solution for homeland security personnel, fire brigades, emergency response personnel, agencies involved in decontamination and decommissioning projects and hospital and pharmaceutical industry employees.
RadEye B20 and B20-ER Multi-Purpose Survey Meters offer consistent, reliable results in any application requiring radiological surveys of flat surfaces. Model B20 is for normal measurements. Model B20-ER is for high-range measurements.
- Lightweight (300g), excellent grip with and without gloves.
- Rugged and compact design, thick rubber protective cover.
- Low cost of ownership with > 500 hour operation time with 2 AAA batteries – rechargeable NiMH-cells can be used.
- Menu-driven user interface results in low training cost and immediate familiarity.
- Huge internal data memory for both scaler results and continuous data recording.
- Bright backlit LCD display. Plain text messages and different languages can be selected.
- Easy adaptation to different tasks by supervisor configuration, calibration, selection of measuring units.
- Versatile operation modes:
- Scaler/Timer with preset count and preset time for sample measurements.
- Continuous ratemeter mode for frisker operation.
- Dose rate mode.
- Audible indication: single pulse or chirper mode proportional to count rate.
- Earphone output for operation in loud environment.
- IR PC Interface or Bluetooth™ as option.
- Advanced Windows™ software is available as option.
Chemical Identifiers
| 5.2 x 2.8 x 5.2 in. (13 x 7 x 13 cm) | |
| 2 AAA | |
| Contamination B-20: 0 - 10 kcps; B20ER: 0 - 500 kcps | |
| 5.2 in. | |
| 44 mm | |
| 0.3 kg | |
| Gamma | |
| 6 mm | |
| >500 hr.s on two AAA batteries | |
| 13 cm | |
| 13 cm |
| 1.7 in. | |
| Survey Meter | |
| 5.2 in. | |
| 2p Efficiency (ref. to 50 mm diameter without rubber sleeve): Am-241; Co-60: 25%; Sr/Y-90: 36%; C-14: 19% | |
| 7 cm | |
| LED, sound, vibrator | |
| cps, cpm. Bq, dpm, dps, Sv/h, rem/h | |
| 2.8 in. | |
| 0.7 lb. | |
| 2.4 in. |
Specifications
| 0 to 100 mSv/h | |
| 5.2 x 2.8 x 5.2 in. (13 x 7 x 13 cm) | |
| 17 keV to 3 MeV; according to IEC 60846-1) | |
| Survey Meter | |
| 5.2 in. | |
| 2p Efficiency (ref. to 50 mm diameter without rubber sleeve): Am-241; Co-60: 25%; Sr/Y-90: 36%; C-14: 19% | |
| 44 mm | |
| 0.3 kg | |
| LED, sound, vibrator | |
| cps, cpm. Bq, dpm, dps, Sv/h, rem/h | |
| 2.8 in. | |
| 100 mSv/h (10 rem/h) | |
| 13 cm | |
| 13 cm |
| RadEye B20-ER Multi-Purpose Survey Meter | |
| 1.7 in. | |
| 2 AAA | |
| Contamination B-20: 0 - 10 kcps; B20ER: 0 - 500 kcps | |
| 5.2 in. | |
| Pancake GM-tube, window dia. 44 mm (1.7 in.) 1.8 to 2.0mg/cm2 | |
| 7 cm | |
| Civil defense, fire brigades, hospitals, nuclear industry, and pharmaceutical industry | |
| Gamma | |
| 6 mm | |
| >500 hr.s on two AAA batteries | |
| 0.7 lb. | |
| 2.4 in. | |
| Gamma Dose Rate: 0 to 100 mSv/h (0 to 10 rem/h); Contamination: 0 to 500 kcps |