missing translation for 'onlineSavingsMsg'
Learn More
Learn More
QRP™ Q125 Class 100 (ISO 5) Qualatrile™ XC White Nitrile 12 in. Gloves
Q125 Qualatrile™ cleanroom gloves are powder and latex free. They are ideal for use in IC and disk drive manufacturing, electronics, laboratories, precision optics, assembly, controlled environment manufacturing.
$52.18 - $52.18
Specifications
| Color | White |
|---|---|
| Hand | Ambidextrous |
| Material | Nitrile |
| Powdered | Powder Free |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-048-710C
|
QRP™
GPQ125L |
Large |
Pack of 100 Each for $52.18
Case of 10 Pack for $498.10
|
|
|||||
Description
- 100% nitrile (no latex) for ISO 5 (Class 100) applications
- Naturally anti-static – 109 ohms
- Manufactured without plasticizers, silicone or powders
- Consistently low particulates and extractible ion levels
- Meets or exceeds all applicable requirements of IEST- RP-CC005.2
- 12 in. length
- Ambidexterious
- Pack: 100 Gloves/Double Bag
Specifications
| White | |
| Nitrile | |
| Non-sterile | |
| 30.5 cm |
| Ambidextrous | |
| Powder Free | |
| 12 in. |