missing translation for 'onlineSavingsMsg'
Learn More
Learn More
QRP™ Q125 Class 100 (ISO 5) Qualatrile™ XC White Nitrile 12 in. Gloves
Q125 Qualatrile™ cleanroom gloves are powder and latex free. They are ideal for use in IC and disk drive manufacturing, electronics, laboratories, precision optics, assembly, controlled environment manufacturing.
Supplier: QRP™ GPQ125L
Description
- 100% nitrile (no latex) for ISO 5 (Class 100) applications
- Naturally anti-static – 109 ohms
- Manufactured without plasticizers, silicone or powders
- Consistently low particulates and extractible ion levels
- Meets or exceeds all applicable requirements of IEST- RP-CC005.2
- 12 in. length
- Ambidexterious
- Pack: 100 Gloves/Double Bag
Specifications
| White | |
| Nitrile | |
| Large | |
| Q125L | |
| 30.5 cm |
| Ambidextrous | |
| Powder Free | |
| Non-sterile | |
| 12 in. |