missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Safety Coated Clear Jugs — With Green Thermoset F217 and PTFE Caps
Provides maximum content visibility
$354.85
Specifications
| Capacity | 128 oz., 3785 mL |
|---|---|
| Capacity (Metric) | 3785 mL |
| Capacity (English) | 128 oz. |
| Coating | Safety coated |
| Color | Clear |
Description
- Molded finger grips
- Slip and impact resistant
- For handling volatile substances
- Caps with green Thermoset F217 and PTFE
Specifications
| 128 oz., 3785 mL | |
| 128 oz. | |
| Clear | |
| Plastic-coated Glass | |
| Green | |
| 11.54 in. | |
| 38-400 mm | |
| Screw Cap |
| 3785 mL | |
| Safety coated | |
| 6.54 in. | |
| 4/Cs. | |
| 293 mm | |
| Thermoset | |
| 166 mm |