missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Safety Coated Clear Jugs — With Green Thermoset F217 and PTFE Caps

Catalog No. 02992196
Change view
Click to view available options
Packaging:
Qorpak Carton
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging
02992196 Qorpak Carton
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02992196 Supplier Qorpak™ Supplier No. GLC08818

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provides maximum content visibility

  • Molded finger grips
  • Slip and impact resistant
  • For handling volatile substances
  • Caps with green Thermoset F217 and PTFE

Specifications

Capacity 128 oz., 3785 mL
Capacity (Metric) 3785 mL
Coating Safety coated
Color Clear
Diameter (English) 6.54 in.
Material Plastic-coated Glass
Packaging Qorpak Carton
Quantity 4/Cs.
Sterility Non-sterile
Closure Color Green
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 293 mm
Height (English) 11.54 in.
Closure Material Thermoset
Closure Size 38-400 mm
Diameter (Metric) 166 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 128 oz.
Shape Cylindrical
Disposable Reusable
Product Type Glass Jug
Show More Show Less