missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Natural Polypropylene Jars: w/White PP Unlined Caps
Wide neck and straight sides facilitate easy recovery of contents
$253.17 - $549.09
Specifications
| Color | Natural |
|---|---|
| For Use With (Application) | Storing and Collecting Specimens and Lab Supplies |
| Includes | Cap |
| Material | Polypropylene |
| Closure Color | White |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Packaging | Quantity | Price | Qty | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Packaging | Quantity | Price | Qty | ||
|
02-991-523
|
Qorpak™
PLC03704 |
240 mL | 89-400 mm | Convenience Pack | 36/Cs. |
Case of 36 Each for $296.28
|
|
||
|
02-991-169
|
Qorpak™
PLC07433 |
240 mL | 70-400 mm | Bulk Pack | 225/Cs. |
Case of 175 Each for $549.09
|
|
||
|
02-991-525
|
Qorpak™
PLC03717 |
480 mL | 89-400 mm | Convenience Pack | 24/Cs. |
Case of 24 Each for $253.17
|
|
||
Description
Wide neck and straight sides facilitate easy recovery of contents
- For storing and collecting specimens and lab supplies
- Provides tolerance to high temperatures and contact clarity
- Also available without cap
Specifications
| Natural | |
| Cap | |
| White | |
| Wide | |
| Unlined | |
| Cap |
| Storing and Collecting Specimens and Lab Supplies | |
| Polypropylene | |
| Natural | |
| Round | |
| Polypropylene | |
| Autoclavable |