missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Natural Polypropylene Jars: w/White PP Unlined Caps
Wide neck and straight sides facilitate easy recovery of contents
Supplier: Qorpak™ PLC03704
Description
Wide neck and straight sides facilitate easy recovery of contents
- For storing and collecting specimens and lab supplies
- Provides tolerance to high temperatures and contact clarity
- Also available without cap
Specifications
| 8 oz., 240 mL | |
| 8 oz. | |
| 3.46 in. | |
| Cap | |
| Convenience Pack | |
| White | |
| Wide | |
| 64 mm | |
| 2.52 in. | |
| Polypropylene | |
| 88 mm | |
| Autoclavable |
| 240 mL | |
| Natural | |
| Storing and Collecting Specimens and Lab Supplies | |
| Polypropylene | |
| 36/Cs. | |
| Natural | |
| Round | |
| Straight-sided Jar | |
| Unlined | |
| 89-400 mm | |
| Cap |