missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Natural Polypropylene Jars: w/White PP Unlined Caps

Wide neck and straight sides facilitate easy recovery of contents

Supplier:  Qorpak™ PLC07433

 View more versions of this product

Catalog No. 02-991-169


Only null left
Explore available promotions

Description

Description

Wide neck and straight sides facilitate easy recovery of contents

  • For storing and collecting specimens and lab supplies
  • Provides tolerance to high temperatures and contact clarity
  • Also available without cap

Specifications

Specifications

8 oz., 240 mL
8 oz.
2.72 in.
Cap
Bulk Pack
White
Wide
88 mm
3.46 in.
Polypropylene
69 mm
Autoclavable
240 mL
Natural
Storing and Collecting Specimens and Lab Supplies
Polypropylene
225/Cs.
Natural
Round
Straight-sided Jar
Unlined
70-400 mm
Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions