missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Clear Glass Jugs with Green Thermoset F217 and PTFE Disc
Storage solution for large quantities of liquid.
$124.09
Specifications
| Color | Clear |
|---|---|
| Includes | Molded finger grip |
| Material | Glass |
| Closure Color | Green |
| Closure Liner | F217, PTFE |
| Catalog Number | Mfr. No. | Capacity (Metric) | Packaging | Quantity | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Packaging | Quantity | Price | Quantity & Availability | |||
|
02991896
|
Qorpak™
GLC01429 |
3785 mL | Qorpak Carton | 4/Cs. |
Case of 4 Each for $124.09
|
|
|||
Description
- Features molded finger grip
- With green thermoset F217 and PTFE disc
Specifications
| Clear | |
| Glass | |
| F217, PTFE | |
| 38-400 mm |
| Molded finger grip | |
| Green | |
| Thermoset | |
| Screw Cap |