missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Clear Glass Jugs with Green Thermoset F217 and PTFE Disc

Catalog No. 02991896
Change view
Click to view available options
Capacity (Metric):
3785 mL
Packaging:
Qorpak Carton
Quantity:
4/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging Quantity
02991896 3785 mL Qorpak Carton 4/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02991896 Supplier Qorpak™ Supplier No. GLC01429

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Storage solution for large quantities of liquid.

  • Features molded finger grip
  • With green thermoset F217 and PTFE disc

Specifications

Capacity 128 oz., 3785 mL
Capacity (Metric) 3785 mL
Color Clear
Diameter (English) 6.54 in.
Includes Molded finger grip
Material Glass
Packaging Qorpak Carton
Quantity 4/Cs.
Sterility Non-sterile
Closure Color Green
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 293 mm
Height (English) 11.54 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 38-400 mm
Diameter (Metric) 166 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 128 oz.
Shape Cylindrical
Disposable Reusable
Product Type Glass Jug
Show More Show Less